Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Memory Book 12 x 12 Scrapbook Page Protectors, Clear, Top Load Poly., 25/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

C-Line Products Memory Book 12 x 12 Scrapbook Page Protectors, Clear, Top Load Poly., 25/BX - Pkg Qty 2

Item #: WBB1574796

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.40 Save up to 37%
$8.00 each

Sold in packages of 2

Price: $16.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Memory Book 12 x 12 Scrapbook Page Protectors, Clear, Top Load Poly., 25/BX

Protect the scrapbook pages you have spent so much time preparing by using these holders. The Memory Book page protectors will be able to hold standard scrapbook pages in order to help preserve the memories. The material eliminates any damage or transfer from ink on the page to the page protector. Memory Book 12 x 12 pages offer a variety of styles for scrapbookers using this format. The page propector holds a true 12 x 12 insert; no trimming is necessary. Fits 3-ring binder and most 2-post albums. Super strong clear binding edge. Contains no PVCs. Clear. Each box includes 25 Sheet Protectors.

Product Specifications

    • LENGTH INCHES5/8
    • WIDTH INCHES12-5/8
    • HEIGHT INCHES13-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONScrapbook Page Protector
    • FOR USE WITHFor Binders 31710, 31720 and Most 2-Post Albums
    • MANUFACTURERS PART NUMBER62021
    • PACKAGE QUANTITY25 Pack
    • STYLEMemory Books/Scrapbooks
    • TYPEFile Folder
    • WEIGHT LBS1.463

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!