Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Memory Book Panoramic Fold-Out Scrapbook Page Protector, Center Load, 12 x 12, 6/PK - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

C-Line Products Memory Book Panoramic Fold-Out Scrapbook Page Protector, Center Load, 12 x 12, 6/PK - Pkg Qty 3

Item #: WBB1574663

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.36 Save up to 31%
$7.00 each

Sold in packages of 3

Price: $21.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Memory Book Panoramic Fold-Out Scrapbook Page Protector, Center Load, 12 x 12, 6/PK

Create a spread up to 4 pages wide with these panoramic fold-out page protectors. 12 x 12 format, these pages are sure to extend your creativity. Memory Book Page Protectors offer archival quality, acid-free protection in a premium quality sheet that won't yellow, stick to photos or transfer ink. Acid fee, archival quality protection for years of scrapbook enjoyment. Fits 3-ring binder and most 2-post albums. Super strong clear binding edge. Contains no PVCs. Clear finish. Each pack includes 6 Sheet Protectors.

Product Specifications

    • LENGTH INCHES1/16
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES13-3/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONScrapbook Page Protector
    • FOR USE WITHFor Binders 31710 and 31720
    • MANUFACTURERS PART NUMBER05247
    • PACKAGE QUANTITY6 Pack
    • STYLEMemory Books/Scrapbooks
    • TYPEFile Folder
    • WEIGHT LBS0.68

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!