Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products MINI Memory Book Scrapbook Page Protector, Top Loading, Clear, 8 x 8, 25/BX - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

C-Line Products MINI Memory Book Scrapbook Page Protector, Top Loading, Clear, 8 x 8, 25/BX - Pkg Qty 2

Item #: WBB1574808

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 3/2 ($12.80)

List Price: $21.78 Save up to 41%
$6.40 each

Sold in packages of 2

Price: $12.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
C-Line Products MINI Memory Book Scrapbook Page Protector, Top Loading, Clear, 8 x 8, 25/BX

Mini albums are the rage. Our mini pages are perfect for scrapbookers who want to create mini-albums for preserving their precious memories. 8 x 8 pages fit Mrs. Grossmans, Colorbok and other widely-known albums. Clear. Each box includes 25 Sheet Protectors.

Product Specifications

    • LENGTH INCHES5/8
    • WIDTH INCHES8-3/4
    • HEIGHT INCHES9-7/8
    • COLOR FINISHClear
    • CONSTRUCTIONPolypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONScrapbook Page Protector
    • MANUFACTURERS PART NUMBER66887
    • PACKAGE QUANTITY25 Pack
    • STYLEMemory Books/Scrapbooks
    • TYPEFile Folder
    • WEIGHT LBS0.825

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!