Take 15% off your entire order!

Offer applied at checkout

Fellowes® Thin Jewel Case, 98316, 5-3/8" X 3/16" X 4-15/16", 25/Pk, Black/Clear

Fellowes® Thin Jewel Case, 98316, 5-3/8" X 3/16" X 4-15/16", 25/Pk, Black/Clear

Item #: WBB1000733

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® Thin Jewel Case, 98316, 5-3/8" X 3/16" X 4-15/16", 25/Pk, Black/Clear

Durable, slim replacement cases hold CDs/DVDs in half the space of a standard jewel case and include an area for an insert booklet. Cases are made of plastic. Each jewel case stores one CD/DVD and booklet. Protective ports and spines prevent damage to CDs/DVDs. Jewel cases are 100 percent recyclable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES5.6
  • DEPTH INCHES1/5
  • HEIGHT INCHES4-9/10
  • COLOR FINISHBlack
  • BRANDFellowes®
  • DESCRIPTIONNEATO Thin CD Jewel Case
  • MANUFACTURERS PART NUMBER98316
  • MEDIA CAPACITY1/Case
  • PACKAGE QUANTITY25 Pack
  • STORAGECD/DVD
  • STYLEJewel/Shell Case
  • TYPECD/DVD Organizer
  • LIMITED WARRANTY1 Year Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NEATO® Slim Jewel Cases - Clear/Black, 50 pack - Pkg Qty 3

Item #: B49472

(1)

Usually ships in 7 to 10 days

$65.97

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® Thin Jewel Case, 98316, 5-3/8" X 3/16" X 4-15/16", 25/Pk, Black/Clear

Fellowes® Thin Jewel Case, 98316, 5-3/8" X 3/16" X 4-15/16", 25/Pk, Black/Clear

Item #: WBB1000733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant