Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Esselte® Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Red

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Esselte® Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Red

Item #: WBB859116

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.75 ea.
2 $19.25 ea.
3+ $17.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Esselte® Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Red

Classification folders with pivoting hangers feature a 1/3 cut tab in middle position for employee's name. Five Mylar-reinforced tab dividers within folder: Application/Resume, Compensation, Performance, Training/Education, Misc. Each offers 1" bonded fastener and 20 point PressGuard covers, specially coated to resist moisture. The 2" reinforced rip-proof tape gusset expansion offers space for a thick stack of documents. SFI Certified.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11-3/4
    • COLOR FINISHRed
    • CONSTRUCTIONPressboard
    • BRANDEsselte®
    • DESCRIPTIONHanging Employee/Personnel Folder
    • DOCUMENT SIZELetter
    • EXPANSION2"
    • MANUFACTURERS PART NUMBERESSSER2ER
    • PACKAGE QUANTITY1
    • TYPEHanging File Folders
    • TAB CUT1/3 Cut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed