Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long, 6 Frames/Box
See all 16 items in product family

Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long, 6 Frames/Box

Item #: WBB1428176

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $34.95 ea.
2 $29.95 ea.
3+ $28.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long, 6 Frames/Box

Easily converts file drawers into hanging file systems. Assembles in minutes with four screws (included). Notched side rails snap off to fit shorter drawers. Hanging File Frame Type: Drawer Frames; For File Size: Letter; Length: 23"; Maximum Length: 26.77".


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • BRANDUniversal®
    • DESCRIPTIONScrew-Together Hanging Folder Frame
    • DOCUMENT SIZELetter
    • MANUFACTURERS PART NUMBERUNV67000
    • PACKAGE QUANTITY1
    • TYPEFile Systems
    • GLOBAL PRODUCT TYPEHanging File Frames-Drawer Frames

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!