Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® Spiral Index Cards 40283, 4" x 6", White, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oxford® Spiral Index Cards 40283, 4" x 6", White, 1 Each

Item #: WBB1598007

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.05
Product Information
Customer Review
Product Q&A
Accessories
Oxford® Spiral Index Cards 40283, 4" x 6", White, 1 Each

Spiral binding keeps note cards together and organized. Perforated edge for easy removal. Quality engineered for uniform size. Commercial quality card stock.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES6
    • HEIGHT INCHES4
    • COLOR FINISHWhite
    • BRANDOxford®
    • CARD SIZE4 x 6
    • DESCRIPTIONOxford® Spiral Index Cards
    • MANUFACTURERS PART NUMBER40283
    • PACKAGE QUANTITY1
    • SIZE4 x 6
    • STYLEWhite Index Cards
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!