Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford® Spiral Index Cards 40285, 3" x 5", Assorted, 50 Cards

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Oxford® Spiral Index Cards 40285, 3" x 5", Assorted, 50 Cards

Item #: WBB1597961

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.82
Product Information
Customer Review
Product Q&A
Accessories
Oxford® Spiral Index Cards 40285, 3" x 5", Assorted, 50 Cards

Spiral binding keeps note cards together and organized. Perforated edge for easy removal. Quality engineered for uniform size. Commercial quality card stock.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES3
    • COLOR FINISHAssorted
    • BRANDOxford®
    • CARD SIZE3 x 5
    • DESCRIPTIONOxford® Spiral Index Cards
    • MANUFACTURERS PART NUMBER40285
    • PACKAGE QUANTITY1
    • SIZE3 x 5
    • STYLEColored Index Cards
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how many cards each?

Question Asked By: katie , June 14, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result