Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Unruled Index Cards, 4 x 6, White, 500/Pack
See all 28 items in product family

Universal Unruled Index Cards, 4 x 6, White, 500/Pack

Item #: WBB1448771

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.37
Product Information
Customer Review
Product Q&A
Accessories
Universal Unruled Index Cards, 4 x 6, White, 500/Pack

An essential tool for students and speakers. Index cards keep your thoughts organized. Ruling: Plain; Card Size: 4 x 6; Color(s): White; Card Quantity: 500.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • HEIGHT INCHES4
    • COLOR FINISHWhite
    • BRANDUniversal®
    • CARD SIZE4 x 6
    • DESCRIPTIONUnruled Index Cards
    • MANUFACTURERS PART NUMBER28335
    • PACKAGE QUANTITY500 Pack
    • POST-CONSUMER RECYCLED CONTENT PERCENT10 Percent
    • RULINGPlain
    • SIZE4 x 6
    • STYLEWhite Index Cards
    • WEIGHT2.337
    • GLOBAL PRODUCT TYPEIndex Cards
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!