Take 15% off your entire order!

Offer applied at checkout

HP 312X High-Yield Toner, 4400 Page-Yield, Black

HP 312X High-Yield Toner, 4400 Page-Yield, Black

Item #: WBB1613699

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$161.39 up to 21% OFF

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $134.95 ea.
  • Buy 3+ $127.95 ea.

Quantity

Customers Also Viewed

HP 312X High-Yield Toner, 4400 Page-Yield, Black

OEM toner for HP Color LaserJet Pro MFP M476 Series.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERCF380X
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEToner / Developer
  • PAGE YIELD4400
  • MACHINE COMPATIBILITYHP Color LaserJet Pro MFP M476 Series
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HP CF210X (HP-131X) High-Yield Toner, 2400 Page-Yield, Black

Item #: B1175317

Not Yet Rated

Ships same day.

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 312X High-Yield Toner, 4400 Page-Yield, Black

HP 312X High-Yield Toner, 4400 Page-Yield, Black

Item #: WBB1613699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant