discount codeFree shipping over 300

Applied at checkout

HP® 11 Printhead C4812A, Magenta

HP® 11 Printhead C4812A, Magenta

Item #: WBB889673

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Quantity Discount

  • Buy 1-2 $72.95 ea.
  • Buy 3+ $67.95 ea.

Quantity

Popular item in this category

HP® 70 Printhead C9406A, Magenta and Yellow

Ships same day.

Not Yet Rated

$77.95

Customers Also Viewed

HP® 11 Printhead C4812A, Magenta

HP 11 Printhead are designed for use with HP Business Inkjet 1000, 1100dtn, 1200, 2200, 2230, 2250, 2280 Series, 2300n/dtn, 2600dn, 2800dtn, Color Inkjet CP1700 Series, Designjet 70, 100, 100 Plus Series, 500, 500PS, 800 Series, Officejet 9100, 9120 and 9130. Works as a modular system with HP No. 10 black ink cartridges and HP No. 11 color cartridges. The print head is designed to deliver exceptional speed and print quality using ultra-small ink drop technology. The printheads contain smart chips that optimize print quality and monitor printhead health. Printheads are easy to maintain: Simply replace worn printheads for uninterrupted clear, sharp output. Color yields 24,000 pages at 5 percent coverage.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC4812A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEPrintheads
  • PAGE YIELD24000
  • MACHINE COMPATIBILITYHP Business Inkjet 1000 1100 1200 2200 2250 2280 2300 2600 & 2800 Series
  • MACHINE COMPATABILITY 2HP Color Inkjet CP1700 Series; Designjet 70 100 Series 110 Series 111
  • MACHINE COMPATABILITY 3HP Officejet 9110 9120 9130 Officejet Pro K850 Series
  • COMPATIBLE BRANDHP
  • PRINT COLORMagenta
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 11 Printhead C4812A, Magenta

HP® 11 Printhead C4812A, Magenta

Item #: WBB889673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top