discount codeFree shipping over 300

Applied at checkout

HP® 72 Printhead C9380A, Gray and Photo Black

HP® 72 Printhead C9380A, Gray and Photo Black

Item #: WBB889679

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Quantity Discount

  • Buy 1-2 $84.95 ea.
  • Buy 3+ $82.95 ea.

Quantity

Popular item in this category

HP® 70 Printhead C9410A, Gloss Enhancer and Gray

Ships same day.

Not Yet Rated

$77.95

Customers Also Viewed

HP® 72 Printhead C9380A, Gray and Photo Black

Reliable, trouble-free printing. Pinpoint accuracy at fast print speeds. Time-saving supplies management features. Original HP 72 printheads help you present your professional best while keeping your productivity high. Designed for use with the Hewlett-Packard Designjet T610, T1100, T1120 Series Printers.

Product Specifications

  • COLOR FINISH--
  • BRANDHP®
  • MANUFACTURERS PART NUMBERC9380A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEPrintheads
  • MACHINE COMPATIBILITYHP Designjet T610 T620 T770 T790 T1100 T1120 T1200 T1300 T2300
  • COLORS PER CARTRIDGE2
  • COMPATIBLE BRANDHP
  • PRINT COLORPhoto Black & Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 72 Printhead C9380A, Gray and Photo Black

HP® 72 Printhead C9380A, Gray and Photo Black

Item #: WBB889679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top