discount codeFree shipping over 300

Applied at checkout

HP 22 Tri-color Original Ink Cartridge

HP 22 Tri-color Original Ink Cartridge

Item #: WBB0891041

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$32.68 up to 8% OFF

Price: $34.95

Quantity Discount

  • Buy 1-2 $34.95 ea.
  • Buy 3+ $29.99 ea.

Quantity

Popular item in this category

HP 60 Tri-color Original Ink Cartridge

Ships same day.

Not Yet Rated

$30.95

Customers Also Viewed

HP 22 Tri-color Original Ink Cartridge

OEM ink for HP Deskjet D223, D2345, D236, D243, D2445, D246, F34, F38, F214, F218, F224.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC9352AN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD140
  • MACHINE COMPATIBILITYHP Deskjet D1320, D1330, D1341, D1360, D1420, D1430, D1430, D1455
  • MACHINE COMPATABILITY 2D2320, D2345, D2360, D2430, D2445, D2460, 3910, 3915, 3930, 3940 Series
  • MACHINE COMPATABILITY 3F335, F340, F350, F380, F2110, F2210, F2140, F2180, F2240, F4135, F4140, F4180
  • MACHINE COMPATABILITY 4Fax 1250, 3180
  • MACHINE COMPATABILITY 5Officejet J3640, J3680, 4315 Series
  • MACHINE COMPATABILITY 6PSC 1410 Series
  • COLORS PER CARTRIDGE3
  • COMPATIBLE BRANDHP
  • PRINT COLORTri-Color
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 22 Tri-color Original Ink Cartridge

HP 22 Tri-color Original Ink Cartridge

Item #: WBB0891041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top