discount codeFree shipping over 300

Applied at checkout

HP 564 Photo Original Ink Cartridge

HP 564 Photo Original Ink Cartridge

Item #: WBB0891130

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.97 up to 3% OFF

Price: $16.75

Quantity Discount

  • Buy 1-2 $16.75 ea.
  • Buy 3+ $15.50 ea.

Quantity

Popular item in this category

HP 564 Cyan Original Ink Cartridge

Ships same day.

Not Yet Rated

$16.75

Customers Also Viewed

HP 564 Photo Original Ink Cartridge

OEM ink for HP Photosmart B855, C634, C635. C638, D5445, D545, D756, 551, 5511, 5512, 5515, 651, 6512, 6515, 751, 7515; Photosmart eStation Plus, Premium, Premium Fax, Premium TouchSmart.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERCB317WN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD130
  • MACHINE COMPATIBILITYHP Deskjet 3520, 3521, 3522, 3526
  • MACHINE COMPATABILITY 2Officejet 4620, 4622
  • MACHINE COMPATABILITY 3Photosmart 5510, 5511, 5512, 5514, 5515, 5520, 5522, 5525
  • MACHINE COMPATABILITY 46510, 6512, 6515, 6520, 6525, 7510, 7515, 7520, 7525
  • MACHINE COMPATABILITY 5B8550, C6340, C6350, C6380, C5445, D5460, D7560
  • MACHINE COMPATABILITY 6eStation, Plus, Premium, Premium Fax, Premium TouchSmart Series
  • COMPATIBLE BRANDHP
  • PRINT COLORPhoto Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 564 Photo Original Ink Cartridge

HP 564 Photo Original Ink Cartridge

Item #: WBB0891130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top