discount codeFree shipping over 300

Applied at checkout

HP 61 Tri-color Original Ink Cartridge

HP 61 Tri-color Original Ink Cartridge

Item #: WBB0890908

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.17 up to 8% OFF

Price: $28.95

Quantity Discount

  • Buy 1-2 $28.95 ea.
  • Buy 3+ $25.99 ea.

Quantity

Popular item in this category

HP 60 Tri-color Original Ink Cartridge

Ships same day.

Not Yet Rated

$30.95

Customers Also Viewed

HP 61 Tri-color Original Ink Cartridge

OEM ink for HP Deskjet 1, 11, 15, 151A, 155, 156, 25, 251, 2512, 2514, 3, 35 Series, 351A, 352A, 354 Series, 356A, 351, 3511, 3512 Series; ENVY 45, 452, 455, 553.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERCH562WN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD165
  • MACHINE COMPATIBILITYHP Deskjet 1000, 1010, 1050, 1051A, 1055, 1056, 2050, 2510, 2512, 2514
  • MACHINE COMPATABILITY 23000, 3050 Series, 3051A, 3052A, 3054 Series, 3056A, 3510, 3511, 3512 Series
  • MACHINE COMPATABILITY 3ENVY 4500, 4502, 4505, 5530
  • COLORS PER CARTRIDGE3
  • COMPATIBLE BRANDHP
  • PRINT COLORTri-Color
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP 61 Tri-color Original Ink Cartridge

HP 61 Tri-color Original Ink Cartridge

Item #: WBB0890908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top