discount codeFree shipping over 300

Applied at checkout

HP® 72 Ink Cartridge C9373A, Yellow

HP® 72 Ink Cartridge C9373A, Yellow

Item #: WBB890463

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.49 up to 6% OFF

Price: $76.95

Quantity Discount

  • Buy 1-2 $76.95 ea.
  • Buy 3+ $75.95 ea.

Quantity

Popular item in this category

HP® 72 Ink Cartridge C9370A, Photo Black

Ships same day.

Not Yet Rated

$76.95

Customers Also Viewed

HP® 72 Ink Cartridge C9373A, Yellow

HP 72 Ink Cartridge provides reliable, trouble-free printing. Accurate, vivid, fast-drying prints. Intelligence built into the cartridge interacts with the system to make Original HP supplies easy to use with time-saving features. Compatible with HP Designjet T1100, T1100 MFP, T1120, T1120 HD, T1120 SD, T1200 HD, T1200, T1300 ePrinter, T2300 eMultifunction, T610, T620, T770, T790 ePrinter, T790 PostScript eSeries Printers. Ink volume 130 ml.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC9373A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD850
  • MACHINE COMPATIBILITYHP Designjet T610 T620 T770 T790 T1100 T1120 T1200 T1300 T2300 Series
  • COMPATIBLE BRANDHP
  • PRINT COLORYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 72 Ink Cartridge C9373A, Yellow

HP® 72 Ink Cartridge C9373A, Yellow

Item #: WBB890463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top