discount codeFree shipping over 300

Applied at checkout

HP® 78 Ink Cartridge C6578DN, Tri-Color

HP® 78 Ink Cartridge C6578DN, Tri-Color

Item #: WBB890652

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Quantity Discount

  • Buy 1-2 $75.95 ea.
  • Buy 3+ $70.95 ea.

Quantity

Popular item in this category

HP® 95 Ink Cartridge C8766WN, Tri-Color

Ships same day.

Not Yet Rated

$56.95

Customers Also Viewed

HP® 78 Ink Cartridge C6578DN, Tri-Color

HP 78 Tri-color inkjet print cartridge produces outstanding plain-paper image quality, photo-image quality on special media, exceptional lightfastness, and the best combination of speed and print quality in any print mode. Cartridge also includes a printhead to automatically "tune up" the print quality with every cartridge replacement. Designed for use with Hewlett-Packard Color Copier 180, 190, 280, 290; Deskjet 920C, 940 Series, 930C, 932C, 935C, 950C, 952C, 960cse, 960cxi, 970cse, 970cxi, 990cm, 990cse, 990cxi, 995c, 995ck, 1220cse, 1220cxi, 1220cps, 3820, 6122, 6127, 9300; FAX 1220xi, 1230xi; Digital Copier 310; Officejet 5110 Series, g55xi, g55xi, g85xi, g85xi, g95, k60, k60xi, k80, k80xi, v40, v40xi, 5110, 5110v, 5110xi; Photosmart p1000, p1000xi, p1100, P1100xi, 1115, 1215, 1215vm, 1218, 1218xi, 1315; PSC 750, 750xi, 950, 950vr and 950xi.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC6578DN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD450
  • MACHINE COMPATIBILITYHP Deskjet 920 930 932 935 940 948 950 952 955 959 960 970 980 990 995 1180 1220
  • MACHINE COMPATABILITY 2HP Photosmart p1000 p1100 1115 1215 1218 1315; PSC 720 750 760 920 950
  • MACHINE COMPATABILITY 3HP Officejet g55 g85 g95 k60 k80 v30 v40 v45; Color Copier 180 190 280 290
  • MACHINE COMPATABILITY 4HP Digital Copier 310; Fax 1220; Deskjet 3810 3816 3820 3822 6122 6127 9300
  • MACHINE COMPATABILITY 5HP Digital Copier 310; Fax 1220; Deskjet 3810 3816 3820 3822 6122 6127 9300
  • COLORS PER CARTRIDGE3
  • COMPATIBLE BRANDHP
  • PRINT COLORTri-Color
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 78 Ink Cartridge C6578DN, Tri-Color

HP® 78 Ink Cartridge C6578DN, Tri-Color

Item #: WBB890652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top