discount codeFree shipping over 300

Applied at checkout

HP® 95 Ink Cartridge C8766WN, Tri-Color

HP® 95 Ink Cartridge C8766WN, Tri-Color

Item #: WBB889287

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Quantity Discount

  • Buy 1-2 $56.95 ea.
  • Buy 3+ $53.95 ea.

Quantity

Popular item in this category

HP 74; HP 75 Tri-Color 2-pack Original Ink Cartridges

Ships same day.

Not Yet Rated

$58.95

Customers Also Viewed

HP® 95 Ink Cartridge C8766WN, Tri-Color

HP 95 tri-color inkjet print cartridge produces life-like color for printing multicolor documents, graphics and photos. This cartridge delivers outstanding print quality across a variety of printing situations. Can work alone or together with the HP 94 and HP 96 black inkjet print cartridges, the HP 99 photo inkjet print cartridge, or the HP 100 gray photo inkjet print cartridge. All combinations will provide excellent results, or switch between these different products to get the best results.

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERC8766WN
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD260
  • MACHINE COMPATIBILITYHP Officejet 6310 Series; Photosmart 325 355 375 385 422 425 428 475 2570 2575
  • MACHINE COMPATABILITY 2HP Photosmart C4140 C4150 C4180 D5060 D5065 D5069 D5145 D5155 D5160 8049 8050
  • COLORS PER CARTRIDGE3
  • COMPATIBLE BRANDHP
  • PRINT COLORTri-Color
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® 95 Ink Cartridge C8766WN, Tri-Color

HP® 95 Ink Cartridge C8766WN, Tri-Color

Item #: WBB889287

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top