discount codeFree shipping over 300

Applied at checkout

Canon® Ink Cartridge PG-30, Black

Canon® Ink Cartridge PG-30, Black

Item #: WBB889317

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.99 up to 8% OFF

Price: $23.00

Quantity Discount

  • Buy 1-2 $23.00 ea.
  • Buy 3+ $21.25 ea.

Quantity

Popular item in this category

Canon® Ink Cartridge PGI-35BK, Black

Ships same day.

Not Yet Rated

$17.00

Customers Also Viewed

Canon® Ink Cartridge PG-30, Black

PG-30 ink cartridge delivers crisp, laser-quality text and durability with pigment ink formulation for long-lasting prints. Designed for use with Canon PIXMA iP1800, iP2600, MP140, MP190, MP210, MP470, MX300 and MX310. Resists smearing caused by highlighters. Smudge-resistant cartridge offers convenient and easy installation. Ink cartridge offers ink remaining notification technology.

Product Specifications

  • BRANDCanon®
  • MANUFACTURERS PART NUMBERPG-30
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD223
  • MACHINE COMPATIBILITYCanon PIXMA iP800 iP2600 MP140 MP190 MP210 MP240 MX300 MX310
  • COMPATIBLE BRANDCanon
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® Ink Cartridge PG-30, Black

Canon® Ink Cartridge PG-30, Black

Item #: WBB889317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top