take 10% off our everday low prices!

Offer applied at final checkout

+

Canon® 4548B001AA (CLI-226) Ink, Magenta

Canon® 4548B001AA (CLI-226) Ink, Magenta

Item #: WBB1998576

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.58 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $19.25 ea.
  • Buy 3+ $18.00 ea.

Quantity

Customers Also Viewed

Canon® 4548B001AA (CLI-226) Ink, Magenta

Create long-lasting photos and beautiful documents. Amazing color gamut and colorfastness. Individual ink tank system increases efficiency.

Product Specifications

  • DEPTH INCHES8/9
  • BRANDCanon®
  • DESCRIPTION4548B001AA (CLI-226) Ink, Magenta
  • MANUFACTURERS PART NUMBER4548B001AA
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD340
  • MACHINE COMPATIBILITYCanon® PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120
  • COMPATIBLE BRANDCanon®
  • PRINT COLORMagenta
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Canon® 4550B001AA (CLI-226) Ink, Gray

Item #: WBB1998576

Not Yet Rated

Ships same day.

$19.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canon® 4548B001AA (CLI-226) Ink, Magenta

Canon® 4548B001AA (CLI-226) Ink, Magenta

Item #: WBB1998576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Canon® 4548B001AA (CLI-226) Ink, Magenta
    Canon® 4548B001AA (CLI-226) Ink, Magenta
    Canon® 4548B001AA (CLI-226) Ink, Magenta

    Be the first to know about our special deals and events!

    Top