Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Innovera® 27120 Compatible Reman T127120 (T-127) Ink, 945 Page-Yield, Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Innovera® 27120 Compatible Reman T127120 (T-127) Ink, 945 Page-Yield, Black

Item #: WBB1969326

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.43 Save up to 71%
Qty Price
1 $8.00 ea.
2 $7.20 ea.
3+ $7.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Innovera® 27120 Compatible Reman T127120 (T-127) Ink, 945 Page-Yield, Black

Cost-efficient, quality ink. Consistent reliability. Easy-install cartridges.

Machine Compatibility: Epson® Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633, 635, 645, 840, 845, 7010, 7510

Documents

Documents are in PDF format

Product Specifications

    • DEPTH INCHES3-5/8
    • BRANDInnovera®
    • DESCRIPTIONInk Cartridge
    • MANUFACTURERS PART NUMBER27120
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • REMANUFACTUREDYes
    • TYPEInk
    • LIMITED WARRANTY1 Year
    • PAGE YIELD945
    • MACHINE COMPATIBILITYEpson® Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633
    • PRINT COLORBlack
    • COMPATIBLE BRANDEpson®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed