discount codeFree shipping over 300

Applied at checkout

Xerox® 108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box

Xerox® 108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box

Item #: WBB0889648

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$206.00 up to 8% OFF

Price: $200.95

Quantity Discount

  • Buy 1-2 $200.95 ea.
  • Buy 3+ $189.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Xerox® 108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box

Produces less waste. Provides stunning color print quality. Simple to use.

Product Specifications

  • DEPTH INCHES4-2/5
  • BRANDXerox®
  • DESCRIPTION108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box
  • MANUFACTURERS PART NUMBER108R00927
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY2
  • REMANUFACTUREDNo
  • TYPEInk
  • PAGE YIELD4400
  • MACHINE COMPATIBILITYXerox® ColorQube® 8570
  • COMPATIBLE BRANDXerox®
  • PRINT COLORMagenta
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Xerox® 108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box

Xerox® 108R00927 Solid Ink Stick, 4,400 Page-Yield, Magenta, 2/Box

Item #: WBB0889648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top