Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Innovera® Remanufactured T079120 (79) High-Yield Ink Cartridge - Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Innovera® Remanufactured T079120 (79) High-Yield Ink Cartridge - Black

Item #: WBB2262466

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.41 Save up to 20%
Price: $ 18.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Innovera® Remanufactured T079120 (79) High-Yield Ink Cartridge - Black

Save money while getting great prints along the way. Innovera® remanufactured ink will save you money compared to nationally branded cartridges. Manufactured and tested to offer the same quality, performance and page yield.

Compatible ink for Epson® Stylus Photo 1400; Artisan 1430.

Product Specifications

    • BRANDInnovera®
    • COVERAGE PERCENT5%
    • MANUFACTURERS PART NUMBER79120
    • OEM/COMPATIBLECompatible
    • REMANUFACTUREDYes
    • REPLACEMENT FORT079120
    • TYPEInk
    • PAGE YIELD470
    • MACHINE COMPATIBILITYEpson® Stylus Photo 1400; Artisan 1430
    • PRINT COLORBlack
    • COMPATIBLE BRANDEpson®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!