Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brother® BU320CL Transfer Belt Unit, 50000 Page-Yield

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Brother® BU320CL Transfer Belt Unit, 50000 Page-Yield

Item #: WBB1969320

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.15 Save up to 25%
Qty Price
1-2 $122.95 ea.
3-4 $116.95 ea.
5+ $111.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brother® BU320CL Transfer Belt Unit, 50000 Page-Yield

OEM-manufactured to ensure quality. Designed for consistent print operation. Easy to install and replace.

Machine Compatibility: Brother® HL-L8250CDN,HLL8350CDW, HLL8350CDWT

Product Specifications

    • DEPTH INCHES17-2/5
    • BRANDBrother®
    • DESCRIPTIONBrother® BU320CL Transfer Belt Unit, 50000 Page-Yield
    • MANUFACTURERS PART NUMBERBU320CL
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPETranfer Belt Unit
    • PAGE YIELD50000
    • MACHINE COMPATIBILITYBrother® HL-L8250CDN,HLL8350CDW, HLL8350CDWT
    • COMPATIBLE BRANDBrother®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed