discount codeFree shipping over 300

Applied at checkout

HP® HP CB384A (HP® HP 824A) Imaging Drum, 23,000 Page-Yield, Black

HP® HP CB384A (HP® HP 824A) Imaging Drum, 23,000 Page-Yield, Black

Item #: WBB0890411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$181.23 up to 5% OFF

Price: $179.95

Quantity Discount

  • Buy 1-2 $179.95 ea.
  • Buy 3+ $171.95 ea.

Quantity

Popular item in this category

OKI® Imaging Drum 43501901, Black

Usually ships in 14 to 17 days

Not Yet Rated

$191.95

Customers Also Viewed

HP® HP CB384A (HP® HP 824A) Imaging Drum, 23,000 Page-Yield, Black

Reap the benefits of proven quality. Dependable original equipment manufacturer's components deliver crisp, sharp results every time. Easy installation translates into less downtime and better productivity. Device Types: Multifunction Laser Printer; Color

Product Specifications

  • BRANDHP®
  • MANUFACTURERS PART NUMBERCB384A
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPEImaging Unit/Drum
  • PAGE YIELD23000
  • MACHINE COMPATIBILITYHP Color LaserJet CM6030 Series, CM6040 Series, CP6015 Series
  • COMPATIBLE BRANDHP
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HP® HP CB384A (HP® HP 824A) Imaging Drum, 23,000 Page-Yield, Black

HP® HP CB384A (HP® HP 824A) Imaging Drum, 23,000 Page-Yield, Black

Item #: WBB0890411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top