Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brother® DR400 Drum Unit, Black

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Brother® DR400 Drum Unit, Black

Item #: WBB1969288

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $252.26 Save up to 33%
Qty Price
1-2 $186.95 ea.
3-4 $175.95 ea.
5+ $168.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brother® DR400 Drum Unit, Black

Keep your printing crisp and your machine running smoothly with this OEM laser drum cartridge. Manufactured for reliable performance with optimal results. Installs quickly and easily.

Machine Compatibility: Brother® DCP-1200, 1400; HL-1230, 1240, 1250, 1270N, 1435, 1440, 1450, 1470N; intelli FAX-4100, 4100e, 4750, 4750e, 5750, 5750e; MFC-8300, 8500, 8600, 8700, 9600, 9700, 9800, P2500

Product Specifications

    • DEPTH INCHES7-3/4
    • BRANDBrother®
    • DESCRIPTIONBrother® DR400 Drum Unit, Black
    • MANUFACTURERS PART NUMBERDR400
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPEImaging Unit/Drum
    • PAGE YIELD20000
    • MACHINE COMPATIBILITYBrother® Printers
    • COMPATIBLE BRANDBrother®
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed