Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TallyGenicom® 255670402 Ribbon, Black

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

TallyGenicom® 255670402 Ribbon, Black

Item #: WBB1959797

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $275.00 Save up to 14%
Qty Price
1-2 $259.95 ea.
3-4 $245.95 ea.
5+ $235.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
TallyGenicom® 255670402 Ribbon, Black

Designed to optimize your printer's performance by giving the user precise integrated control over ribbon life, print quality, and operating costs. Longer lasting ink and patented features including an embedded microchip result in fewer IT interventions and less downtime. Helps prevent interruptions during print runs.

Machine Compatibility: TallyGenicom 6605, 6605Q, 6605Z, 6610, 6610Q, 6610Z, 6615, 6615Q, 6615Z, 6620Q

Product Specifications

    • DEPTH INCHES21-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONFabric
    • BRANDTallyGenicom®
    • DESCRIPTIONInk Ribbon
    • MANUFACTURERS PART NUMBERMMT255670402
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY4
    • REMANUFACTUREDNo
    • TYPERibbons / Solid Ink
    • PAGE YIELD17000
    • MACHINE COMPATIBILITYTallyGenicom 6605, 6605Q, 6605Z, 6610, 6610Q, 6610Z, 6615, 6615Q, 6615Z, 6620Q
    • PRINT COLORBlack
    • COMPATIBLE BRANDTallyGenicom®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed