discount codeFree shipping over 300

Applied at checkout

Epson® Ribbon Cartridge ERC-23B, Black

Epson® Ribbon Cartridge ERC-23B, Black

Item #: WBB889463

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.00

Quantity

Popular item in this category

Epson® Ribbon Cartridge ERC-09B, Black

Ships same day.

Not Yet Rated

$4.91

Customers Also Viewed

Epson® Ribbon Cartridge ERC-23B, Black

Epson black ribbon cartridge is designed to be used with Epson RP267, TM 270, M250, 260, 255, 264, 265 and RP265.

Product Specifications

  • BRANDEpson®
  • MANUFACTURERS PART NUMBERERC-23B
  • OEM/COMPATIBLEOEM
  • PACKAGE QUANTITY1
  • REMANUFACTUREDNo
  • TYPERibbons / Solid Ink
  • PAGE YIELD60000
  • MACHINE COMPATIBILITYEpson RP 267 TM 270 M250 260 255 264 265 RP265
  • COMPATIBLE BRANDEpson®
  • PRINT COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Epson® Ribbon Cartridge ERC-23B, Black

Epson® Ribbon Cartridge ERC-23B, Black

Item #: WBB889463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top