Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Epson® 8762L Ribbon, Black

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Epson® 8762L Ribbon, Black

Item #: WBB1959991

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Epson® 8762L Ribbon, Black

For use with Epson® Homewriter 10; LX-80, LX-86 and LX-90 printers. Long life and exceptional character definition.

Product Specifications

    • DEPTH INCHES1-1/9
    • COLOR FINISHBlack
    • CONSTRUCTIONFabric
    • BRANDEpson®
    • DESCRIPTIONInk Ribbon
    • MANUFACTURERS PART NUMBEREPS8762L
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPERibbons / Solid Ink
    • MACHINE COMPATIBILITYEpson® Homewriter 10; LX-80, LX-86 and LX-90
    • PRINT COLORBlack
    • COMPATIBLE BRANDEpson®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed