Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dataproducts® R6430 Compatible Ribbon with Re-Inker, Black

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Dataproducts® R6430 Compatible Ribbon with Re-Inker, Black

Item #: WBB1959989

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.69 Save up to 75%
Price: $ 4.15

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Dataproducts® R6430 Compatible Ribbon with Re-Inker, Black

For use with Panasonic® KX-P2123, KX-P2124, KX-P2180, KX-P3123 and KX-P3124 printers. Long life and exceptional character definition.

Product Specifications

    • DEPTH INCHES1-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONNylon
    • BRANDDataproducts®
    • DESCRIPTIONInk Ribbon
    • MANUFACTURERS PART NUMBERDPSR6430
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPERibbons / Solid Ink
    • MACHINE COMPATIBILITYPanasonic® KX-P2123, KX-P2124, KX-P2180, KX-P3123 and KX-P3124
    • COMPATIBLE BRANDDataproducts®
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed