Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Printronix® 179499001 Ribbon, Black

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Printronix® 179499001 Ribbon, Black

Item #: WBB1959828

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $281.00 Save up to 16%
Qty Price
1-2 $258.95 ea.
3-4 $245.95 ea.
5+ $234.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Printronix® 179499001 Ribbon, Black

For use with Printronix® P7005, P7010, P7015, P7205, P7210, P7215 and P7220 printers. Long life and exceptional character definition.

Product Specifications

    • DEPTH INCHES5-1/2
    • COLOR FINISHBlack
    • BRANDPrintronix®
    • DESCRIPTIONInk Ribbon
    • MANUFACTURERS PART NUMBERPRT179499001
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY6
    • REMANUFACTUREDNo
    • TYPERibbons / Solid Ink
    • PAGE YIELD30000
    • MACHINE COMPATIBILITYPrintronix® P7005, P7010, P7015, P7205, P7210, P7215 and P7220
    • COMPATIBLE BRANDPrintronix®
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed