Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Innovera® PC201 Compatible, Remanufactured, PC201 Thermal Transfer, 450 Page-Yield, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Innovera® PC201 Compatible, Remanufactured, PC201 Thermal Transfer, 450 Page-Yield, Black

Item #: WBB1959901

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.29 Save up to 70%
Qty Price
1 $12.25 ea.
2 $11.25 ea.
3+ $10.75 ea.
Product Information
Customer Review
Product Q&A
Innovera® PC201 Compatible, Remanufactured, PC201 Thermal Transfer, 450 Page-Yield, Black

Innovera thermal print cartridge ribbon is OEM compatible with Brother fax models MFC-1770, 1780, 1870MC, 1970MC; PPF-1170, 1270, 1270E, 1570MC, 1575MC.

Product Specifications

    • DEPTH INCHES12-1/2
    • COLOR FINISHBlack
    • BRANDInnovera®
    • DESCRIPTIONThermal Transfer
    • MANUFACTURERS PART NUMBERIVRPC201
    • OEM/COMPATIBLECompatible
    • PACKAGE QUANTITY1
    • REMANUFACTUREDYes
    • TYPEThermal Transfer/Film
    • PAGE YIELD450
    • MACHINE COMPATIBILITYBrother® Fax Machines
    • COMPATIBLE BRANDInnovera™
    • PRINT COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed