Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® "Fragile Handle With Care" Self-Adhesive Shipping Labels, 3 x 5, 500/Roll
See all 62 items in product family

Universal® "Fragile Handle With Care" Self-Adhesive Shipping Labels, 3 x 5, 500/Roll

Item #: WBB1428357

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.99 Save up to 32%
Price: $ 17.75
Product Information
Customer Review
Product Q&A
Accessories
Universal® "Fragile Handle With Care" Self-Adhesive Shipping Labels, 3 x 5, 500/Roll

Give packages the attention they deserve with high-quality printed message labels. Peel-and-stick pressure-sensitive easy application. Label Size - text: 3 x 5; Label Color(s): Clear; Red.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES3
    • COLOR FINISHRed
    • BRANDUniversal®
    • DESCRIPTION"Fragile Handle With Care" Self-Adhesive Shipping Labels
    • MANUFACTURERS PART NUMBERUNV308383
    • PACKAGE QUANTITY500 Labels/Roll
    • WEIGHT LBS1.7
    • ADHESIVEPermanent Self-Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed