Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Removable Self-Adhesive Multi-Use Labels, 1 x 3, White, 250/Pack

Universal® Removable Self-Adhesive Multi-Use Labels, 1 x 3, White, 250/Pack

Item #: WBB1428323

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.97
Product Information
Customer Review
Product Q&A
Accessories
Universal® Removable Self-Adhesive Multi-Use Labels, 1 x 3, White, 250/Pack

For reliable cover-ups and lasting IDs. Holds firmly to most surfaces and removes cleanly. Not for use in printers and copiers. Label Size - text: 1 x 3; Label Color(s): White.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDUniversal®
    • DESCRIPTIONRemovable Self-Adhesive Multi-Use Labels
    • MANUFACTURERS PART NUMBERUNV50110
    • PACKAGE QUANTITY250/Pack
    • SHAPERectangular
    • WEIGHT LBS0.21
    • ADHESIVERemovable Self-Adhesive
    • LABEL SIZE-TEXT1" x 3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed