Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal One® Thermal Transfer Shipping Labels on 3" Core Roll, 4 x 6, 1000/Roll, 4 Rolls/CT
See all 62 items in product family

Universal One® Thermal Transfer Shipping Labels on 3" Core Roll, 4 x 6, 1000/Roll, 4 Rolls/CT

Item #: WBB1428305

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
Universal One® Thermal Transfer Shipping Labels on 3" Core Roll, 4 x 6, 1000/Roll, 4 Rolls/CT

Nonperforated. Ideal for printing variable length data, such as shipping labels, barcodes and product descriptions. 3" core. Label Size - text: 4 x 6; Label Color(s): White.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6
    • HEIGHT INCHES4
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTIONThermal Transfer Shipping Labels on 3" Core Roll
    • MANUFACTURERS PART NUMBERUNV598342
    • PACKAGE QUANTITY4000 Labels/Roll, 4 Rolls/Pack
    • WEIGHT LBS15
    • ADHESIVEPermanent Self-Adhesive

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed