Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DYMO® D1 Standard Labels 3/4" Black on Yellow

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

DYMO® D1 Standard Labels 3/4" Black on Yellow

Item #: WBB1403830

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $27.43 Save up to 11%
Price: $ 24.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DYMO® D1 Standard Labels 3/4" Black on Yellow

For hundreds of tasks around the office or home office, such as filing, storage and asset management. Available in continuous label cassettes, so you can create sharp, easy-to-read labels of just about any length

Machine Compatibility

  • LabelManager360d
  • LabelManager 420
  • LabelManager 500ts
  • LabelManager Wireless Plug N Play
  • LabelWriter 450 Duo
  • Rhino 4200
  • Rhino 6000

Product Specifications

    • LENGTH FEET23
    • WIDTH INCHES3/4
    • BRANDDYMO®
    • DESCRIPTIOND1 Standard Labels 3/4" Black on Yellow
    • MACHINE COMPATIBILITYLabelManager, LabelWriter
    • MANUFACTURERS PART NUMBER45808
    • MATERIAL(S)Polyester
    • TYPELabel Maker Cartridge
    • ADHESIVEStandard Strength
    • LABEL TYPED1 Series
    • LABEL SIZE3/4"
    • PRINTED TEXT COLOR(S)Black
    • LABEL COLOR(S)Yellow

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

label

Your review: Would not let me go lower than one star on rating.

Pros: *

Cons: Malfunctioned before I ran even one label. Could not use it. Trashed it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!