Take 15% off your entire order!

Offer applied at checkout

+

DYMO® LW Return Address Labels 3/4" x 2" Black on White

DYMO® LW Return Address Labels 3/4" x 2" Black on White

Item #: WBB1403837

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $18.95

Clearance Price: $9.60

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DYMO® LW Return Address Labels 3/4" x 2" Black on White

LW labels use direct thermal printing process - so you never need to bother with messy, expensive ink or toner cartridges. And because they are packaged in rolls, you can print one label or hundreds with ease - no sheet label hassle or waste.

Machine Compatibility

  • LabelWriter 450 Twin Turbo
  • LabelWriter 450 Duo
  • Desktop Mailing Solution

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES3/4
  • BRANDDymo®
  • DESCRIPTIONLW Return Address Labels 3/4" x 2" Black on White
  • MACHINE COMPATIBILITYLabelWriter, Desktop Mailing Solution
  • MANUFACTURERS PART NUMBER30330
  • MATERIAL(S)Polypropylene
  • TYPELabel Maker Cartridge
  • ADHESIVEStandard Strength
  • LABEL SIZE3/4" x 2"
  • LABEL TYPELW Series
  • LABEL COLOR(S)White
  • PRINTED TEXT COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rhino 1/2" White Permanent Poly Labels - Pkg Qty 5

Item #: B2309314

Not Yet Rated

Usually ships in 4 to 7 days

$70.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DYMO® LW Return Address Labels 3/4" x 2" Black on White

DYMO® LW Return Address Labels 3/4" x 2" Black on White

Item #: WBB1403837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    DYMO® LW Return Address Labels 3/4" x 2" Black on White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant