Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Clip Style Name Badge Holders, Sealed with Inserts, 4 x 3, 96/BX

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

C-Line Products Clip Style Name Badge Holders, Sealed with Inserts, 4 x 3, 96/BX

Item #: WBB1574637

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.98 Save up to 17%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
C-Line Products Clip Style Name Badge Holders, Sealed with Inserts, 4 x 3, 96/BX

This is a classic badge for meetings. Avoid marring or damaging clothes by using the Clip Style holder at your next event. The holders can easily attach to a blouse pocket or suit jacket and can conveniently be reused, if needed. No pins or adhesives - just a swiveling clip that allows the wearer greater versatility. Comes complete with Laser/Ink Jet inserts. Made from PVC-free material. Top loading clip style design. Built-in templates in Microsoft Word and Corel WordPerfect. 4 x 3. 96/BX.

Product Specifications

    • LENGTH INCHES2-1/2
    • WIDTH INCHES2.763
    • HEIGHT INCHES9-1/8
    • COLOR FINISHClear with White Inserts
    • CONSTRUCTIONPVC-Free Polypropylene
    • BRANDC-Line Products
    • DESCRIPTIONClip Style Name Badge Holders
    • FOR USE WITHUses Insert 92443
    • MANUFACTURERS PART NUMBER95596
    • PACKAGE QUANTITY96
    • TYPEBadge Holder
    • WEIGHT LBS2.763
    • WIDTH X HEIGHT2.763
    • SHEETS PER UNIT96/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!