Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Graphics Quality Video Grade PVC Card, Magnetic Stripe, Hi-Co, White, 100/PK

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

C-Line Products Graphics Quality Video Grade PVC Card, Magnetic Stripe, Hi-Co, White, 100/PK

Item #: WBB1574604

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.88 Save up to 12%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
C-Line Products Graphics Quality Video Grade PVC Card, Magnetic Stripe, Hi-Co, White, 100/PK

PVC card is perfect for creating ID badges in-house with thermal dye-sublimation printers. CR80 size 3 3/8 x 2 1/8. 30 mil PVC. Features 1/2 inch High-Coercivity (Hi-Co) magnetic stripe. Compatible with leading ID printers including Fargo, Zebra, Magicard and Nisca. 100/PK.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES2-1/8
    • HEIGHT INCHES3-3/8
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • BRANDC-Line Products
    • DESCRIPTIONGraphics Quality Video Grade PVC Card
    • MANUFACTURERS PART NUMBER89017
    • PACKAGE QUANTITY100/Pack
    • TYPEName Badge
    • WEIGHT LBS1.1
    • WRITE-ON/WIPE OFF SURFACE1.1
    • SHEETS PER UNIT100/PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!