Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Hanging Syle Name Badge Kit w/Adjustable Bolo Cord, Executive Style, 4 x 3, 25/BX

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

C-Line Products Hanging Syle Name Badge Kit w/Adjustable Bolo Cord, Executive Style, 4 x 3, 25/BX

Item #: WBB1574730

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.44 Save up to 18%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
C-Line Products Hanging Syle Name Badge Kit w/Adjustable Bolo Cord, Executive Style, 4 x 3, 25/BX

The hanging badge adjusts to the user to ensure that it is comfortable and convenient, while being worn. Perfect for trade shows or conferences. No need to clip or pin your badge to your clothing! PVC-free holders hang comfortably around your neck. Features executive style adjustable bolo cord for the utmost convenience. Easy to load from the top. Complete with Laser/Ink Jet inserts. Built-in templates in Microsoft Word and Corel WordPerfect. 25/BX

Product Specifications

    • LENGTH INCHES2-1/8
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES9
    • COLOR FINISHClear with White Inserts and Blue Bolo Cord
    • CONSTRUCTIONPVC-Free Polypropylene
    • BRANDC-Line® Products
    • DESCRIPTIONHanging Syle Name Badge Kit w/Adjustable Bolo Cord
    • FOR USE WITHUses Insert 92443
    • MANUFACTURERS PART NUMBER96053
    • PACKAGE QUANTITY25
    • TYPEName Badge
    • WEIGHT LBS1.35
    • WRIST REST1.35
    • SHEETS PER UNIT25/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!