Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products ID Badge Holders, Horizontal, 4 x 3, 50/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

C-Line Products ID Badge Holders, Horizontal, 4 x 3, 50/PK - Pkg Qty 2

Item #: WBB1574767

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.98 Save up to 14%
$12.00 each

Sold in packages of 2

Price: $24.00
Product Information
Customer Review
Product Q&A
C-Line Products ID Badge Holders, Horizontal, 4 x 3, 50/PK

Sturdy polypropylene ID card holders are designed to stand up to daily use. Textured, PVC-free material keeps card from sticking. Prepunched for use with strap clips, lanyards, reels, chains and more. Paper inserts for badge holders not included. Horizontal badge is 4 x 3 in size. Each pack includes 50 ID Badge Holders.

Product Specifications

    • LENGTH INCHES1-1/4
    • WIDTH INCHES4-5/8
    • HEIGHT INCHES4
    • COLOR FINISHClear
    • CONSTRUCTIONPVC-Free Polypropylene
    • BRANDC-Line Products
    • DESCRIPTIONID Badge Holders Horizontal
    • HOURS4
    • MANUFACTURERS PART NUMBER89643
    • PACKAGE QUANTITY50
    • TYPEBadge Holder
    • WEIGHT LBS0.375
    • WRAPPER TYPE4-5/8
    • SHEETS PER UNIT50/PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!