Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products ID Badge Holders, Horizontal w/Clip, 4 x 3, 50/BX

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

C-Line Products ID Badge Holders, Horizontal w/Clip, 4 x 3, 50/BX

Item #: WBB1574797

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($32.00)

List Price: $18.99 Save up to 16%
Price: $16.00
Product Information
Customer Review
Product Q&A
C-Line Products ID Badge Holders, Horizontal w/Clip, 4 x 3, 50/BX

Sturdy polypropylene ID card holders are designed to stand up to daily use. Textured, PVC-free material keeps card from sticking. Prepunched for use with strap clips, lanyards, reels, chains and more. Features pre-attached clip to allow the wearer greater versatility. Paper inserts for badge holders not included. Horizontal badge is 4 x 3 in size. 50/PK.

Product Specifications

    • LENGTH INCHES2-1/8
    • WIDTH INCHES12-1/2
    • HEIGHT INCHES9-3/8
    • COLOR FINISHClear
    • CONSTRUCTIONPVC-Free Polypropylene
    • BRANDC-Line Products
    • DESCRIPTIONID Badge Holders Horizontal w/Clip
    • MANUFACTURERS PART NUMBER89543
    • PACKAGE QUANTITY50
    • TYPEBadge Holder
    • WEIGHT LBS1.24
    • WRAPPER TYPE1.24
    • SHEETS PER UNIT50/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!