Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Inkjet/Laser Cardstock Name Tents, Scored, White, Small, 160/BX

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

C-Line Products Inkjet/Laser Cardstock Name Tents, Scored, White, Small, 160/BX

Item #: WBB1574635

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($34.74)

List Price: $21.68 Save up to 20%
Price: $17.37
Product Information
Customer Review
Product Q&A
C-Line Products Inkjet/Laser Cardstock Name Tents, Scored, White, Small, 160/BX

Add a touch of detail to any event or gathering that you are planning. Use the name tent card and holder to personalize a meeting or conference in minutes. Create name tents and signs with your inkjet or laser printer. Cardstock scored for easy folding. Insert cardstock into reusable heavyweight plastic tent holder (sold separately) to display name or sign prominently. Sits on desk, table or any flat surface. Great for offices, conferences, meetings and more. Finished size is 2 x 3 1/2. Sheet size is 8 1/2 x 11. There are four name tents per sheet. 160/BX.

Product Specifications

    • LENGTH INCHES13/16
    • WIDTH INCHES12-3/4
    • HEIGHT INCHES9-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONCardstock
    • BRANDC-Line® Products
    • DESCRIPTIONInkjet/Laser Cardstock Name Tents
    • FOR USE WITHFits Holder 87537
    • MANUFACTURERS PART NUMBER87527
    • PACKAGE QUANTITY160/Pack
    • TYPEName Tent Holder
    • WEIGHT LBS1.05
    • LABEL TYPE9-1/2
    • SHEETS PER UNIT160/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!