Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Pressure Sensitive Badges, ALOHA, Red, 3 1/2 x 2 1/4, 100/BX - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

C-Line Products Pressure Sensitive Badges, ALOHA, Red, 3 1/2 x 2 1/4, 100/BX - Pkg Qty 10

Item #: WBB1574690

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.70 Save up to 32%
$2.95 each

Sold in packages of 10

Price: $29.50
Product Information
Customer Review
Product Q&A
C-Line Products Pressure Sensitive Badges, ALOHA, Red, 3 1/2 x 2 1/4, 100/BX

Calling all event planners! Use these unique name badges to personalize your next event. Whether you are planning your company's next conference in Hawaii or putting together a fun luau-themed retirement party, these pressure sensitive Aloha name badges are a great way to identify guests at your next event. Unique tabbed edge makes it easy to peel off backing paper and apply. Overall badge size: 3 1/2 x 2 1/4. Do not apply to vinyl, leather, suede, corduroy or silk. Red. Each box includes 100 Aloha Name Badges.

Product Specifications

    • LENGTH INCHES13/16
    • WIDTH INCHES4-7/8
    • HEIGHT INCHES2-7/8
    • COLOR FINISHRed
    • CONSTRUCTIONPaper
    • BRANDC-Line Products
    • DESCRIPTIONPressure Sensitive Badges
    • IMAGING DRUM FEATURES2-7/8
    • MANUFACTURERS PART NUMBER92254
    • PACKAGE QUANTITY100/Pack
    • TYPEName Badge
    • WEIGHT LBS0.26
    • WRITE-ON/WIPE OFF SURFACE4-7/8
    • SHEETS PER UNIT100/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!