Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Proximity Badge Holders, Vertical, 50/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

C-Line Products Proximity Badge Holders, Vertical, 50/PK - Pkg Qty 2

Item #: WBB1574723

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.78 Save up to 16%
$13.00 each

Sold in packages of 2

Price: $26.00
Product Information
Customer Review
Product Q&A
C-Line Products Proximity Badge Holders, Vertical, 50/PK

Keep proximity and access cards or ID badges handy at all times to show and scan with ease. Die-cut holes through front and back means card does not need to be removed to use. Prepunched for use with lanyards, strap clips or card reels. Paper inserts for badge holders not included. Maximum insert size is 3-3/4 inch x 2-5/8 inch. Vertical. Each pack includes 50 ID Badge Holders.

Product Specifications

    • LENGTH INCHES1-3/8
    • WIDTH INCHES3
    • HEIGHT INCHES4-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONPVC-Free Polypropylene
    • BRANDC-Line Products
    • DESCRIPTIONProximity Badge Holders Vertical
    • HOLDS4-1/2
    • MANUFACTURERS PART NUMBER89923
    • PACKAGE QUANTITY50
    • TYPEBadge Holder
    • WEIGHT LBS0.9
    • YIELD TYPE0.9
    • SHEETS PER UNIT50/PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed