Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Retractable Adjustable Neck Lanyard, Black, 12/PK

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

C-Line Products Retractable Adjustable Neck Lanyard, Black, 12/PK

Item #: WBB1574798

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.28 Save up to 10%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
C-Line Products Retractable Adjustable Neck Lanyard, Black, 12/PK

Using this lanyard allows you to visibly display your work ID badge without having to damage any clothing. Regardless of your size, this lanyard is suitable for everyone since it has the ability to retract and adjust for each individual's comfort. The Retractable Adjustable Neck Lanyard gives you flexibility with your ID. Retractable reel allows you to conveniently store the 30 inch lanyard when not in use. Black. Features clear vinyl snap-on strap. 12/PK.

Product Specifications

    • LENGTH INCHES1
    • WIDTH INCHES5
    • HEIGHT INCHES5-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONVinyl
    • BRANDC-Line Products
    • DESCRIPTIONRetractable Adjustable Neck Lanyard
    • INNER DEPTH5-1/2
    • MANUFACTURERS PART NUMBER88051
    • PACKAGE QUANTITY12/Pack
    • TYPELanyard
    • WEIGHT LBS0.5
    • SHEETS PER UNIT12/PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!