Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Retractable Badge Reel, Black, 25 Pack - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Swingline™ GBC® Retractable Badge Reel, Black, 25 Pack - Pkg Qty 20

Item #: WBB1587547

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,509.40 Save up to 40%
$44.95 each

Sold in packages of 20

Price: $899.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Retractable Badge Reel, Black, 25 Pack

BadgeMates™ retractable badge reel keeps your ID badge handy.
  • Badge reel is made of plastic

  • Retractable, 3 foot cord is nylon

  • Includes durable clear strap and metal belt clip


  • Product Specifications

      • WIDTH INCHES5-5/8
      • DEPTH INCHES3
      • HEIGHT INCHES3-1/4
      • COLOR FINISHBlack
      • CONSTRUCTIONPlastic
      • BRANDSwingline®
      • DESCRIPTIONRetractable Badge Reel
      • MANUFACTURERS PART NUMBER3748022
      • PACKAGE QUANTITY25
      • TYPEBadge Reel
      • WEIGHT LBS0.705

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!