Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Small Rigid Heavyweight Plastic Name Tent Holder, 2 x 3 1/2, Clear, 40/BX

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

C-Line Products Small Rigid Heavyweight Plastic Name Tent Holder, 2 x 3 1/2, Clear, 40/BX

Item #: WBB1574563

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.08 Save up to 19%
Price: $ 20.43
Product Information
Customer Review
Product Q&A
C-Line Products Small Rigid Heavyweight Plastic Name Tent Holder, 2 x 3 1/2, Clear, 40/BX

Add a touch of detail to any event or gathering that you are planning. Use the name tent card and holder to personalize a meeting or conference in minutes. Reusable heavyweight plastic tent holder to display name or sign prominently. Create name tents and signs with your inkjet or laser printer. Finished size is 2 x 3 1/2. Great for offices, conferences, meetings and more. Sits on desk, table or any flat surface. Scored card stock for easy folding sold separately - C-Line item 87527. Can be used to hold standard size business cards. 40/Box.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES4-1/8
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • BRANDC-Line® Products
    • DESCRIPTIONPlastic Name Tent Holder
    • FOR USE WITHUses Insert 87527
    • MANUFACTURERS PART NUMBER87537
    • PACKAGE QUANTITY40
    • TYPEName Tent Holder
    • WEIGHT LBS0.638
    • LABEL SIZE4-1/8
    • SHEETS PER UNIT40/BX

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!