Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Translucent ID Card Reel, Assorted Pastel Colors, 4/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

C-Line Products Translucent ID Card Reel, Assorted Pastel Colors, 4/PK - Pkg Qty 2

Item #: WBB1574833

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.98 Save up to 15%
$11.00 each

Sold in packages of 2

Price: $22.00
Product Information
Customer Review
Product Q&A
C-Line Products Translucent ID Card Reel, Assorted Pastel Colors, 4/PK

Keep ID badges on hand by using the brightly colored card reels. Attach badges to belt loops, purses and more in order to securely store the badge. Make showing and swiping IDs quick and easy. Translucent badge reel features belt clip to firmly attach to belts, backpacks and purses. Retractable 30-inch cord. Clear vinyl snap-on strap. Each pack assortment includes 1 each light blue, yellow, pink and green. Each pack includes 4 Assorted Pastel Colored ID Card Reels.

Product Specifications

    • LENGTH INCHES1/2
    • WIDTH INCHES5
    • HEIGHT INCHES6-1/2
    • COLOR FINISHAssortment Includes: Light Blue, Yellow, Pink and Green
    • CONSTRUCTIONPlastic Reel, Vinyl Strap, Nylon Cord
    • BRANDC-Line Products
    • DESCRIPTIONTranslucent ID Card Reel
    • INNER WIDTH6-1/2
    • MANUFACTURERS PART NUMBER89210
    • PACKAGE QUANTITY4/Pack
    • TYPEBadge Reel
    • WEIGHT LBS0.1063
    • SHEETS PER UNIT4/PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!