OmniMount Dual TV Ceiling Mount

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

OmniMount Dual TV Ceiling Mount

Item #: WBB2084633

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.95 Save up to 26%
Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
OmniMount Dual TV Ceiling Mount

Mounting back-to-back displays in a commercial or digital signage application is easily accomplished with OmniMount's industrial-grade dual-TV ceiling mount. Pinned tilt adjustment allows installation with precise and uniform screen angles, especially important when installing multiple flat panels in one area.

Product Specifications

    • WIDTH INCHES17-2/3
    • HEIGHT INCHES23-3/5
    • COLOR FINISHBlack
    • DESCRIPTIONDual TV Ceiling Mount
    • WEIGHT LBS30
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDOmniMount
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 65"
    • SWIVEL (DEGREES)90°
    • TILT (DEGREES)10° Up/30° Down
    • ASSEMBLYUnassembled
    • STYLETilt
    • MAXIMUM SCREEN SIZE65
    • WEIGHT CAPACITY250 lbs
    • MOUNTING HOLE PATTERN (MM)200x100/600x400
    • VESAY
    • MANUFACTURERS PART NUMBER60-670-223
    • MOUNTING PATTERNC
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!